Shop All Conveyor Bearings
Schatz Bearing
Bearing flanged un-ground sealed
Mfr # UGF.750X1.750-2RS
Zoro # G511935072
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Carbon Steel
- For Axle Size 3/4 in
- For Axle Shape Round
- For Use with Tubing or Pipe Tubing
- For Pipe Size (Schedule) 1.875 in (16 Gauge)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schatz Bearing
- MFR # UGF.750X1.750-2RS
- Zoro # G511935072
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 3/4 in |
For Pipe Size (Schedule) | 1.875 in (16 Gauge) |
Flange Outside Dia. | 1 29/32 in |
Overall Width | 5/8 in |
Bore Dia. | 3/4 in |
Details
Bearing Material | Carbon Steel |
For Axle Shape | Round |
For Use with Tubing or Pipe | Tubing |
Bearing OD | 1.75 in |
Bearing Load Rating | 195 lb |
Bearing Series | UGF |
Item | General Purpose Conveyor Roller Bearing |
Bearing Seal Type | Sealed |
Description
General Purpose Conveyor Roller Bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 3/4 in, For Axle Shape Round, For Pipe Size (Schedule) 1.875 in (16 Gauge), 1.75 in Bearing OD, 1 29/32 in Flange Outside Dia., 5/8 in Overall Width, 195 lb Bearing Load Rating, 3/4 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 106" (C106)
- FESTO T-Fitting NPFC-T-3G34-F (NPFC-T-3G34-F)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Female NPT (CPH460)
- CONGRESS 1-3/16" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00 in OD (CA1400X118KW)
- SCHATZ BEARING Bearing flanged un-ground sealed (UGF.625X1.375-2RS)
- SCHATZ BEARING Bearing flanged un-ground sealed (UGF.500X1.125-2RS)
- AMI BEARINGS SINGLE ROW BALL BEARING - 20MM WIDE SET SCREW HANGER BEARING (UCECH204)
- BAILEY Set Screw Conveyor Hanger Bearing Ucsh 207-20 1 1/4" Id, 154620 (154620)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.750 In OD (UGFH.4375X1.750-2RS)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.788 In. (CB-107H7SS)
- UNITED SALES Hex Conveyor Bearing, 5/8 In, 1.750 In OD (UGFH.625X1.750-2RS)
- Schatz Bearing Roller Bearings