Shop All Conveyor Bearings
Schatz Bearing
Bearing flanged un-ground sealed
Mfr # UGF.625X1.375-2RS
Zoro # G411935103
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Carbon Steel
- For Axle Size 5/8 in
- For Axle Shape Round
- For Use with Tubing or Pipe Tubing
- For Pipe Size (Schedule) 1.50 in (16 gauge)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schatz Bearing
- MFR # UGF.625X1.375-2RS
- Zoro # G411935103
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 5/8 in |
For Pipe Size (Schedule) | 1.50 in (16 gauge) |
Flange Outside Dia. | 1 31/64 in |
Overall Width | 35/64 in |
Bore Dia. | 5/8 in |
Details
Bearing Material | Carbon Steel |
For Axle Shape | Round |
For Use with Tubing or Pipe | Tubing |
Bearing OD | 1.38 in |
Bearing Load Rating | 120 lb |
Item | General Purpose Conveyor Roller Bearing |
Description
General Purpose Conveyor Roller Bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 5/8 in, For Axle Shape Round, For Pipe Size (Schedule) 1.50 in (16 gauge), 1.38 in Bearing OD, 1 31/64 in Flange Outside Dia., 35/64 in Overall Width, 120 lb Bearing Load Rating, 5/8 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 70 in. OC (BX67)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 7/8 (R1 2 7/8)
- D&D 82" Outside Length, 1/2" Top Width, 1 Ribs (A80/4L820)
- MARS Rnd Start Capacitor, 270-324Mfd, 330V (11970)
- SCHATZ BEARING Bearing flanged un-ground sealed (UGF.750X1.750-2RS)
- SCHATZ BEARING Bearing flanged un-ground sealed (UGF.500X1.125-2RS)
- UNITED SALES Hex Conveyor Bearing, 1/4 In., .878 In. OD (3875226123)
- DAKE ROLL BEARING ASSEMBLY (80586)
- TRITAN Conveyor Bearing, Nylon Hex Bore, Flanged, 0.456-in. Bore Dia., 1.5-in. Outside Dia., 0.712-in. W (CB14-2)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.375 In OD (UGFH.4375X1.375-2RS)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.502 In. (CB-157H10)
- Schatz Bearing Roller Bearings