Shop All Lubricants
Schaeffers
274 Moly EP Synthetic Plus Grease Size 14;
Mfr # 051-274-30
Zoro # G009005102
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaeffers
- MFR # 051-274-30
- Zoro # G009005102
- UPC # 744954000401
- Country of Origin United States
- Category Lubricants
Description
Specs: 274 Moly EP Synthetic Plus Grease, Size 14, Notes: Blended with moly, which allows the grease to act as a backstop, Moly EP Synthetic Plus significantly reduces friction, which reduces wear and contact area temperature, Designed for extreme pressures and wide temperature ranges, Moly EP Synthetic Plus is recommended for heavy-duty automotive, industrial and off-road equipment, Excellent shear and mechanical stability: grease stays in place, resists separating and running off components. Replaces OEM Numbers: Schaeffer's: 051-274-30. . 100% New Aftermarket 274 Moly EP Synthetic Plus Grease built to meet OEM specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL HD725, Pressure Line, 10 micron, Outside-In (MF0060202)
- KHK GEARS Molded Plastic Spur Gears (DS1-32)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/3 HP, 115V AC Voltage, 56 Frame (5KCR49SN3009)
- FAG BEARINGS FAG 6207 ZZ C3, Deep Groove BBear, Single Row 90Mm (6207 ZZ C3)
- SCHAEFFERS 219 SynForce Green Grease Size 14; (051-219-30)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 128 oz. (YL14LT-128)
- MOTORKOTE Low Sulfur Lube, 16 oz. (MK1030106)
- PRECISION BRAND SLIP PLATE #1, 1 QT CAN, SUPERIOR GRAPHITE #33005OS - 6/P (45533)
- LUBRIPLATE Aero, 12/16 Oz Tubs, Low Temperature White Lithium For Seal Compatibility (L0113-004)
- MOBIL 1 120926 0W-20 EP Oil Bottles, 5 qt (MO374617)
- KRYTOX 8 oz Tube White (LVP)
- Schaeffers Lubricants