Shop All Lubricants
Schaeffers
229 Ultra Red Supreme Grease Size 14;
Mfr # 051-229-30
Zoro # G009005027
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaeffers
- MFR # 051-229-30
- Zoro # G009005027
- UPC # 744954007684
- Country of Origin United States
- Category Lubricants
Description
Specs: 229 Ultra Red Supreme Grease, Size: 14, Notes: 100% reversibility, grease retains consistency during intense pressure and severe mechanical action, Excellent pumpability and flowability in low temperatures, Excellent shear and mechanical stability: grease stays in place, resists separating and running off components, Fortified with moly, which allows the grease to act as a backstop, Ultra Red Supreme Grease significantly reduces friction, which reduces wear and contact area temperature. Replaces OEM Numbers: Schaeffer's: 051-229-30. . 100% New Aftermarket 229 Ultra Red Supreme Grease built to meet OEM specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, BSPP, Straight, G 1/4 (1/4 In-19) (1A4BF4)
- DAYTON Gearbelt, H, 66 Teeth, Length 33.0 In (1DHT2)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (FT-31P-200)
- REELCRAFT Air/Water Hose Reel, 3/8" Hose Dia., 35 ft. Length, 500 psi (5600 OLP)
- SCHAEFFERS 219 SynForce Green Grease Size 14; (051-219-30)
- SCHAEFFERS 274 Moly EP Synthetic Plus Grease Size 14; (051-274-30)
- LUBRIPLATE Agma 5Ep Gear Oil (L0118-035)
- LUBRIPLATE Nlgi No. 2 Non Melt General Purpose Grease PK40 (L0096-098)
- LPS Red & Redi Multipurpose Red Grease, NLGI Grade 2, 16 oz Aerosol Can (05816)
- WRS WRS 2Slick Window&General Purpose Lubricant Spray-11oz (017-2SLICK)
- IOSSO Iosso 10909 E-Z Snap Zipper and Snap Lubricant - 1.5 oz. (10909)
- Schaeffers Penetrants and Lubricants