Shop All Storage Bins
Schaeffer Material
Hang & Stack Storage Bin, Plastic, Red, 20 PK
Mfr # LF090605.0RD1
Zoro # G106382557
product price: $120.99
/pk 20, $6.05/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaeffer Material
- MFR # LF090605.0RD1
- Zoro # G106382557
- UPC # 707022351867
- Country of Origin China
- Category Storage Bins
Details
Color | Red |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The SCHAEFFER MATERIAL - LF090605.0RD1 is a versatile Hang & Stack Storage Bin designed to optimize storage space in various settings. While specific measurements are not provided, its hang and stack feature allows for flexible use, catering to different spatial requirements. Whether you need to maximize vertical wall space or prefer stacking on shelves, this storage bin can adapt accordingly.
Crafted from durable plastic material, the LF090605.0RD1 offers long-lasting quality that withstands regular use. Its robust construction makes it suitable for storing a wide range of items while maintaining its structural integrity over time. The red color adds visibility, making it easier to locate stored items or designate bins for specific purposes.
As a Hang & Stack Storage Bin from Schaeffer Material, this product exemplifies functionality and durability in one package. It's compatible with most standard shelving systems and pegboards due to its design versatility – an attribute that makes it a practical choice for small businesses seeking efficient organization solutions.
Crafted from durable plastic material, the LF090605.0RD1 offers long-lasting quality that withstands regular use. Its robust construction makes it suitable for storing a wide range of items while maintaining its structural integrity over time. The red color adds visibility, making it easier to locate stored items or designate bins for specific purposes.
As a Hang & Stack Storage Bin from Schaeffer Material, this product exemplifies functionality and durability in one package. It's compatible with most standard shelving systems and pegboards due to its design versatility – an attribute that makes it a practical choice for small businesses seeking efficient organization solutions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-07)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Black (QUS241BK)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (5711-24HG)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Blue (254635)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (QGH705MOBGY)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Black (QUS210BR)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Red (30174RED)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Blue (QUS240BL)
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 5-7/16 in L, Yellow (PB30210-21)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Ivory (SSB443IV)
- AKRO-MILS Hang & Stack Storage Bin, 14 3/4 in L x 16 1/2 in W x 7 in H, 75 lb Load Capacity, Green, Plastic (30250GREEN)
- Schaeffer Material Storage Bins