Shop All Storage Bins
Schaeffer Material
Hang & Stack Storage Bin, Plastic, Blue, 10 PK
Mfr # LF200606.0BL1
Zoro # G106382601
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schaeffer Material
- MFR # LF200606.0BL1
- Zoro # G106382601
- UPC # 707022351904
- Country of Origin United States
- Category Storage Bins
Details
Color | Blue |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The SCHAEFFER MATERIAL - LF200606.0BL1 Hang & Stack Storage Bin is a versatile storage solution designed for an array of general use cases. Its dimensions, while not explicitly provided, are built to accommodate a variety of items and materials in different shapes and sizes. This makes it suitable for businesses seeking organized and efficient storage solutions.
Crafted from durable plastic material, this Hang & Stack Storage Bin boasts longevity and resilience against wear-and-tear. The robust construction ensures that the bin maintains its form under load, providing reliable support for your stored items over time. Its striking blue color adds visual appeal while also aiding in color-coded organization systems.
As the name suggests, this storage bin is designed with dual functionality: it can be hung or stacked depending on your space requirements or preferences. This feature enhances its versatility making it an adequate choice for various settings where space optimization is key.
Please note that package quantity details have not been provided; however, given the stackable nature of these bins, multiple units may be purchased according to individual business needs without worrying about consuming excessive floor space. Also remember that compatibility information has not been specified; thus potential buyers should consider their specific usage requirements before purchase to ensure suitability.
Crafted from durable plastic material, this Hang & Stack Storage Bin boasts longevity and resilience against wear-and-tear. The robust construction ensures that the bin maintains its form under load, providing reliable support for your stored items over time. Its striking blue color adds visual appeal while also aiding in color-coded organization systems.
As the name suggests, this storage bin is designed with dual functionality: it can be hung or stacked depending on your space requirements or preferences. This feature enhances its versatility making it an adequate choice for various settings where space optimization is key.
Please note that package quantity details have not been provided; however, given the stackable nature of these bins, multiple units may be purchased according to individual business needs without worrying about consuming excessive floor space. Also remember that compatibility information has not been specified; thus potential buyers should consider their specific usage requirements before purchase to ensure suitability.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 60W x 30D x 1 Thick (237388)
- METRO Adjustable Wire Shelf, 18"D x 42"W, Chrome (A1842NC)
- SURTEK White Steel Shelf Bracket 6X8 (137792)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 11-5/8 in L, Yellow, 10 PK (K-QSB102YL-10)
- ROMANOFF Storage Bin, Green, 3 PK (ROM12105)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 11 5/8 in L, Yellow (QSB801YL)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT121214K)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Black (QUS255CO)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Clear (30235SCLAR)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Green (269684GN)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Gray (SSB443GY)
- Schaeffer Material Storage Bins