Shop All Portable Utility Fans
Schaefer
Versa-Kool 12in Circulation Fan w/ Galvanized Guard, Cord & Mount 1/10 HP, 1470 CFM, 115/230V
Mfr # VK12-GA
Zoro # G208661208
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # VK12-GA
- Zoro # G208661208
- UPC # 717490930549
- Country of Origin United States
- Category Portable Utility Fans
Description
Versa-kool 12in circulation fan vk12-ga w/ galvanized guard, cord & mount 1/10 hp, 1470 cfm, 115/230v reduce heat stress and improve air quality with schaefer's uniquely designed circulation fans. Unrivaled in the market, these fans are engineered to produce greater air movement and superior cooling no matter the application. You don't hear them. You don't see them. You only feel them!! also known ashorizontalair flow haf fans, these fans move air ina coherent horizontal patterncreating a gentle 'racetrack' air flow pattern needed in greenhouses tomaximize heat distribution and humidity control by mixing the air, from ceiling to floor. features and benefits: deep guard design for unmatched performance, low noise levels and safety without sacrificing airflow matched high quality motors and blades for maximum efficiency powder coated steel guards for increased durability and corrosion resistance hot dipped galvanized guards on vk12-ga powder coated steel mounting bracket and power cord included wide variety of mounting options available for flexible and easy installation two year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Guard, 20-1/8 In. H, 20-1/8 In. W (1WBT9)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 15,000 to 25,000 BtuH (RMC-LPC25DG)
- DANFOSS Blue Magnet Tester for Valve s (018F0091)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 6In Glv (GV0326)
- PROAIRA 9-inch Reversible Twin Window Fan, 2 Speed Control Extendable 22-1/4-inch to 31-1/4 (WNF9W)
- DEWALT MAX Jobsite Fan 20V w/ Battery (DCE512B + DCB205)
- XPOWER 1/4 HP, 925 CFM, 2.3 Amps, 4 Positions, 3 Speeds Mini Mighty Air Mover with Power Outlets and 3-Hour Timer (P-230AT-Red)
- EGO POWER+ 18" Misting Fan, Portable (FN1800)
- K TOOL INTL Workforce Blower 300 Cfm 180 Watt (AP2110011)
- PROAIRA 16-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF16W)
- J & D MFG J&D Manufacturing 20in EZ Breeze HAF Basket Fan w/ Bracket & Cord, 1/10 HP (VDB20G)
- Schaefer Portable Utility Fans