Shop All Air Circulators
Schaefer
Standard-Duty Industrial Fan 36" Non-Oscillating, 230/460VAC, 11,380 CFM
Mfr # GVK36-3
Zoro # G5539082
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Oscillation Non-Oscillating
- Air Flow 11,380 CFM
- Voltage 230/460VAC
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # GVK36-3
- Zoro # G5539082
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Height | 37-1/2" |
Blade Dia. | 36" |
Max. Depth | 16-1/2" |
Outside Dia. | 37-1/2" |
Width | 37-1/2" |
Shaft Dia. | 5/8" |
Depth | 16 1/2 in |
Description
Standard-Duty Industrial Fan, Blade Dia. 36 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 230/460V AC, 3 Phase, CFM High 11,384, Motor HP 1/2 hp, Motor RPM 825, Operating Amps 2.3/1.2, Fan Mounting Location Wall, Fan Accessory Style Standard, Fan RPM 825, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 364, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 37-1/2 In., Height 37 1/2 in, Width 37 1/2 in, Max. Depth 16-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 11-1/8 In, BD, Less Mtr, Whl 7-5/8 W (5NRD0)
- D&W D&W 7848RWH-2H-UL Plastic Floor Register - 4" x 8", White (7848RWH-2H-UL)
- YORK Blower Assembly, 4 tons (7900-7741/A)
- HONEYWELL Electric Actuator, 24VAC/DC, SPST (MS8120A1205)
- SCHAEFER Pedestal Fan Non-Oscillating, 115/208-230VAC (30PF-HL)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- SCHAEFER Stainless Steel Washdown Fan, 3 Ph 24" (24CFO-SWDS-3-Q)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36-B)
- SCHAEFER Master 24" Direct Drive High Velocity Drum Fan, 4,000 CFM, 1/4 HP (MAC-24DCT)
- DAYTON Light-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 2600/3700 CFM (2LY99)
- Schaefer Air Circulators