Shop All Air Circulators
Schaefer
Standard-Duty Industrial Fan 36" Non-Oscillating, 115/230VAC, 11,690 CFM
Mfr # GVKC36-B
Zoro # G5838953
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Oscillation Non-Oscillating
- Air Flow 11,690 CFM
- Voltage 115/230VAC
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # GVKC36-B
- Zoro # G5838953
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Height | 39" |
Shaft Dia. | 5/8" |
Max. Depth | 20" |
Blade Dia. | 36" |
Outside Dia. | 37-1/2" |
Cord Length | 5 ft. |
Width | 39" |
Depth | 20 in |
Fan Cord Length | 5 ft |
Description
Standard-Duty Industrial Fan, Blade Dia. 36 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115/230V AC, 1 Phase, CFM High 11,693, Motor HP 1/2 hp, Motor RPM 825, Operating Amps 7/3.5, Fan Mounting Location Ceiling, Fan Accessory Style Standard, Fan RPM 825, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 497, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 37-1/2 In., Height 39 in, Width 39 in, Max. Depth 20 In., Cord Length 5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON Oil Burner Ignition Transformer (2721-628G)
- IO HVAC CONTROLS Zone Damper, Carrier, Round, 16" (CD-16)
- ALL-FILTERS 24X24X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (24241.10 4PK)
- ACCUMULAIR Pleated Air Filter, 16" x 20" x 2", 6 Pack (FB16X20X2_6)
- SCHAEFER OSHA Pedestal Fan 115VAC , (36PFR)
- SCHAEFER Master 30" Direct-Drive High Velocity Floor Fan, 8,500 CFM, 1/3 HP (MAC-30BCT)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115/230VAC, 11,700 CFM (VKM36-B-O)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36-B)
- SCHAEFER Stainless Steel Washdown Fan, 3 Ph 24" (24CFO-SWDS-3-Q)
- MARADYNE Pacesetter Fan 8" 12VAC (MP089K)
- Schaefer Air Circulators