Shop All Air Circulators
Schaefer
Standard-Duty Industrial Fan 24" Non-Oscillating, 230/460VAC, 7750 CFM
Mfr # GVK24-3
Zoro # G5819177
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 7750 CFM
- Voltage 230/460VAC
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # GVK24-3
- Zoro # G5819177
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 27" |
Blade Dia. | 24" |
Max. Depth | 15-1/2" |
Width | 27" |
Outside Dia. | 27" |
Shaft Dia. | 5/8" |
Depth | 15 1/2 in |
Description
Standard-Duty Industrial Fan, Blade Dia. 24 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 230/460V AC, 3 Phase, CFM High 7756, Motor HP 1/2 hp, Motor RPM 1750, Operating Amps 1.2/0.6, Fan Mounting Location Wall, Fan Accessory Style Standard, Fan RPM 1725, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 166, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 27 In., Height 27 in, Width 27 in, Max. Depth 15-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, NSF 37, 48 In (NH248-1UA-TS)
- ENVIROTEC P-Trap, 1" (PM-07-0059)
- ROBERTSHAW Burner Switch (5500-287M)
- NORDFAB Round 30 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 20-1/4" L (8040400033)
- SCHAEFER Misting Ring Kit 15" (MKLP20SO-4B)
- SCHAEFER Master 24" Direct Drive High Velocity Drum Fan, 4,000 CFM, 1/4 HP (MAC-24DCT)
- SCHAEFER Circulation Fan 20" Oscillating, 115VAC (TW20W)
- SCHAEFER OSHA Pedestal Fan Non-Oscillating, 115VAC (30PFR-B)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24B)
- SCHAEFER Misting Ring Kit , 18" , (MKLP24SO-4B)
- DAYTON Ceiling Mounting Bracket, Steel, Gray (1LXN5)
- Schaefer Air Circulators