Shop All Air Circulators
Schaefer
Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM
Mfr # GVK20
Zoro # G2596632
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Oscillation Non-Oscillating
- Air Flow 5470 CFM
- Voltage 115/230VAC
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # GVK20
- Zoro # G2596632
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Height | 23" |
Shaft Dia. | 1/2" |
Blade Dia. | 20" |
Outside Dia. | 23" |
Max. Depth | 14-1/2" |
Width | 23" |
Cord Length | 5 ft. |
Fan Cord Length | 5 ft |
Depth | 14 1/2 in |
Description
Standard-Duty Industrial Fan, Blade Dia. 20 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115/230V AC, 1 Phase, CFM High 5473, Motor HP 1/3 hp, Motor RPM 1725, Operating Amps 3.8/1.9, Fan Mounting Location Wall, Fan Accessory Style Standard, Fan RPM 1725, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 315, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 23 In., Height 23 in, Width 23 in, Max. Depth 14-1/2 In., Cord Length 5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 24 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-012424)
- SENTRY STAINLESS SINGLE HELICAL SAMPLE COOLER OTHER HEAT EXCHANGER (FLR6222)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1-1/2HP, 18inLx18inW (9515-50EX)
- DANFOSS Te12 Orifice No.6 (067B2709)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- SCHAEFER Misting Ring Kit 15" (MKLP20SO-4B)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24B)
- SCHAEFER Misting Ring Kit 26" (MKLP36SO-6B)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24W)
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 24 Diameter, 1/4HP, 7525CFM (585279)
- Schaefer Air Circulators