Shop All Air Circulators
Schaefer
Stainless Steel Washdown Fan, 3 Ph 24"
Mfr # 24CFO-SWDS-3-Q
Zoro # G6020609
product price: $1,796.99
/ea
Free Shipping & Returns
$1,796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor HP 1/2
- Material Steel
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # 24CFO-SWDS-3-Q
- Zoro # G6020609
- Country of Origin United States
- Category Air Circulators
Details
Item | Stainless Steel Washdown Fan |
Motor HP | 1/2 |
Material | Steel |
Application | Air Circulator |
Description
Stainless Steel Washdown Fan, 3 Ph 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110416G307)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31009)
- NAVAC Charger for NP4DLM/NP2DLM (NC2)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-150G)
- SCHAEFER Standard-Duty Industrial Fan 24" Non-Oscillating, 115/230VAC, 7860 CFM (GVK24)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24B)
- SCHAEFER Master 24" Direct Drive High Velocity Drum Fan, 4,000 CFM, 1/4 HP (MAC-24DCT)
- SCHAEFER OSHA Pedestal Fan 115VAC , (36PFR)
- SCHAEFER Pedestal Fan 30" Oscillating, 115VAC (TW30W-PRB)
- GLOBAL INDUSTRIAL Axial Air Mover, 1/2 HP, 1550 CFM (641765)
- Schaefer Air Circulators