Shop All Air Circulators
Schaefer
Pedestal Fan 30" Oscillating, 115VAC
Mfr # TW30W-PRB
Zoro # G6020618
original price:
$721.99
8% off
new price: $659.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$659.99
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Oscillating
- Voltage 115VAC
- Motor HP 1/2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # TW30W-PRB
- Zoro # G6020618
- UPC # 717490935728
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Blade Dia. | 30" |
Details
Item | Pedestal Fan |
Oscillation | Oscillating |
Voltage | 115VAC |
Motor HP | 1/2 |
Color | White |
Oscillating / Non-Oscillating | Oscillating |
Application | Air Circulator |
Oscillating | Yes |
Description
Oscillating Pedestal Fan, White 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 37-27 Valve Bracket Gasket For (37-27)
- ORION Brushless Dc 24VDc Fan (OD8025-24HB)
- SUPCO Drain Pan, 6.60A, 2.5 qt., 7" W (CP802)
- CALEFFI 508013A Manual/Automatic (508013A)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24B)
- SCHAEFER Misting Ring Kit 9" (MKLP12SO-3B)
- SCHAEFER Circulation Fan 30" Oscillating, 115VAC (TW30W)
- SCHAEFER Misting Ring Kit 15" (MKLP20SO-4B)
- SCHAEFER Master 30" Direct-Drive High Velocity Floor Fan, 8,500 CFM, 1/3 HP (MAC-30BCT)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24W)
- DAYTON Pedestal Base 27" (1ZCP2)
- Schaefer Air Circulators