Shop All Air Circulators
Schaefer
Pedestal Fan 24" Oscillating, 115VAC
Mfr # TW24W-PRB
Zoro # G6020563
product price: $724.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$724.99
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Oscillating
- Voltage 115VAC
- Motor HP 1/4
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # TW24W-PRB
- Zoro # G6020563
- UPC # 717490935681
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Blade Dia. | 24" |
Details
Item | Pedestal Fan |
Oscillation | Oscillating |
Voltage | 115VAC |
Motor HP | 1/4 |
Color | White |
Oscillating / Non-Oscillating | Oscillating |
Application | Air Circulator |
Oscillating | Yes |
Description
Oscillating Pedestal Fan, White 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS 129178E/U L404, L408, L604, L608 (129178E/U)
- EVERPURE Cartridge, Water Filter-Ec210 For - Part# 9534-20-01 (9534-20-01)
- RHEEM 47-22481-81 Fan Control Board (47-22481-8)
- ABB 34 T Access Fitting (E983E-CTN)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 10,900/16,600 CFM (VKM36-2-O)
- SCHAEFER Standard-Duty Industrial Fan 24" Non-Oscillating, 115/230VAC, 7860 CFM (GVK24)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- SCHAEFER Standard-Duty Industrial Fan 8" Non-Oscillating, 115VAC, 450 CFM (VK8)
- SCHAEFER Pedestal Fan 30" Oscillating, 115VAC (TW30W-PRB)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36-B)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM (7DD08)
- Schaefer Air Circulators