Shop All Air Circulators
Schaefer
Pedestal Fan 24" Oscillating, 115VAC
Mfr # TW24B-PRB
Zoro # G6020581
product price: $489.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$489.99
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Oscillating
- Voltage 115VAC
- Motor HP 1/4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # TW24B-PRB
- Zoro # G6020581
- UPC # 717490935605
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Blade Dia. | 24" |
Details
Item | Pedestal Fan |
Oscillation | Oscillating |
Voltage | 115VAC |
Motor HP | 1/4 |
Color | Black |
Oscillating / Non-Oscillating | Oscillating |
Application | Air Circulator |
Oscillating | Yes |
Description
Oscillating Pedestal Fan, Black 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Angle Flange Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 13 in W, 3-1/2" L, 13 in H (8040401848)
- ALL-FILTERS 16 in. x 24 in. x 1 in.MERV 11 Pleated AC Furnace Air Filter, 12PK (16241.11 12PK)
- ESSICK AIR Float Rod Assembly For H12 Series (4V5098201 BLK)
- MANITOWOC Copper Strap, TXV Bulb, 1/2 OD (3000503)
- SCHAEFER OSHA Pedestal Fan 115VAC , (36PFR)
- SCHAEFER Misting Ring Kit 9" (MKLP12SO-3B)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36)
- SCHAEFER Misting Ring Kit 26" (MKLP36SO-6B)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36-B)
- K-TOOL INTERNATIONAL 24" Direct Drive Industrial Tilting Drum Fan (KTI77741)
- Schaefer Air Circulators