Shop All Air Circulators
Schaefer
Pedestal Fan 20" Oscillating, 115VAC
Mfr # TW20W-PRB
Zoro # G6020502
product price: $648.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$648.99
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Oscillation Oscillating
- Voltage 115VAC
- Motor HP 1/4
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # TW20W-PRB
- Zoro # G6020502
- UPC # 717490935575
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Blade Dia. | 20" |
Details
Item | Pedestal Fan |
Oscillation | Oscillating |
Voltage | 115VAC |
Motor HP | 1/4 |
Color | White |
Oscillating / Non-Oscillating | Oscillating |
Application | Air Circulator |
Oscillating | Yes |
Description
Oscillating Pedestal Fan, White 20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 7-7/16 In, Width 7 In (C743-700HD L)
- CHAMPION COOLER Louver Assembly Complete for 75/85 SD/DD (322115-105)
- PERFECT AIRE 12,000 Btu Ptac W/ 5.0 Kw Electric Heat Assist (4PTC12A-HE-5.0)
- DAYTON Replacement Blade, 36 In. (23NU11)
- SCHAEFER Misting Ring Kit 9" (MKLP12SO-3B)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 10,900/16,600 CFM (VKM36-2-O)
- SCHAEFER OSHA Pedestal Fan Non-Oscillating, 115VAC (30PFR-B)
- SCHAEFER Master 30" Direct Drive Portable Barrel Fan, 5500 CFM, 1/3 HP (MAC-30D)
- SCHAEFER Standard-Duty Industrial Fan 24" Non-Oscillating, 115/230VAC, 7860 CFM (GVK24)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- SCHAEFER Misting Ring Kit 15" (MKLP20SO-4B)
- Schaefer Air Circulators