Shop All Air Circulators
Schaefer
Pedestal Fan 20" Oscillating, 115VAC
Mfr # TW20B-PRB
Zoro # G6020450
product price: $678.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$678.99
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Oscillation Oscillating
- Voltage 115VAC
- Motor HP 1/4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # TW20B-PRB
- Zoro # G6020450
- UPC # 717490935551
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Blade Dia. | 20" |
Details
Item | Pedestal Fan |
Oscillation | Oscillating |
Voltage | 115VAC |
Motor HP | 1/4 |
Color | Black |
Oscillating / Non-Oscillating | Oscillating |
Application | Air Circulator |
Oscillating | Yes |
Description
Oscillating Pedestal Fan, Black 20 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Power Venter, 115V, Aluminized Steel, 8 in H. (GPAKJ)
- DAYTON High Pressure Blower, 5 HP, 3 Phase (48LX17)
- MOVINCOOL Condensate Pump Assembly CM12 (484780-0201)
- JOHNSON CONTROLS Penn 120V 3-Way Air Valve (V11HAA-100)
- SCHAEFER Standard-Duty Industrial Fan 24" Non-Oscillating, 115/230VAC, 7860 CFM (GVK24)
- SCHAEFER Misting Ring Kit 9" (MKLP12SO-3B)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24B)
- SCHAEFER OSHA Pedestal Fan 115VAC , (36PFR)
- SCHAEFER Pedestal Fan Non-Oscillating, 115/208-230VAC (30PF-HL)
- SCHAEFER Circulation Fan 20" Oscillating, 115VAC (TW20W)
- SCHAEFER Master 30" Direct-Drive High Velocity Floor Fan, 8,500 CFM, 1/3 HP (MAC-30BCT)
- Schaefer Air Circulators