Shop All Air Circulators
Schaefer
Pedestal Fan 115/208-230VAC ,
Mfr # 24PF-HL
Zoro # G6020511
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$777.99
Free 30-Day Returns
Key Features
- Voltage 115/208-230VAC
- Motor HP 1/2
- Color Black
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schaefer
- MFR # 24PF-HL
- Zoro # G6020511
- Country of Origin United States
- Category Air Circulators
Details
Item | Pedestal Fan |
Voltage | 115/208-230VAC |
Motor HP | 1/2 |
Color | Black |
Application | Air Circulator |
Description
Hazardous Location Pedestal Fan 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 18" x 1", 4 Pack (FB16X18A_4)
- AMERICAN METAL FILTER 10 X 10 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101010)
- LOMANCO LomanCool Adjustable Louver, Aluminum, Mill, Roof Installation (911)
- DURAVENT 5"-6" BVENT Round Support (5BVRS6)
- SCHAEFER Stainless Steel Washdown Fan, 3 Ph 24" (24CFO-SWDS-3-Q)
- SCHAEFER Circulation Fan 30" Oscillating, 115VAC (TW30W)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24B)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 10,900/16,600 CFM (VKM36-2-O)
- SCHAEFER Standard-Duty Industrial Fan 24" Non-Oscillating, 115/230VAC, 7860 CFM (GVK24)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- SCHAEFER Misting Ring Kit 9" (MKLP12SO-3B)
- Schaefer Air Circulators