Shop All Air Circulators
Schaefer
OSHA Pedestal Fan Non-Oscillating, 115VAC
Mfr # 30PFR
Zoro # G6020590
product price: $530.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$530.99
Free 30-Day Returns
Key Features
- Oscillation Non-Oscillating
- Voltage 115VAC
- Motor HP 1/2
- Color White
- Oscillating / Non-Oscillating Non-Oscillating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # 30PFR
- Zoro # G6020590
- Country of Origin United States
- Category Air Circulators
Details
Item | OSHA Pedestal Fan |
Oscillation | Non-Oscillating |
Voltage | 115VAC |
Motor HP | 1/2 |
Color | White |
Oscillating / Non-Oscillating | Non-Oscillating |
Application | Air Circulator |
Oscillating | No |
Product Type | OSHA Pedestal Fan, White 30" |
Description
OSHA Pedestal Fan, White 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 16 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101630)
- DAYTON 10 in Backdraft Damper / Wall Shutter, Front Flange (3HHN4)
- MASTERCOOL Accu-Charge II Refrigerant Scale (ME98210-A)
- ROBERTSHAW Pilot Sensor, 48" L, 90 deg. Left (1830-722)
- SCHAEFER Master 30" Direct Drive Portable Barrel Fan, 5500 CFM, 1/3 HP (MAC-30D)
- SCHAEFER OSHA Pedestal Fan Non-Oscillating, 115VAC (30PFR-B)
- SCHAEFER Stainless Steel Washdown Fan, 3 Ph 24" (24CFO-SWDS-3-Q)
- SCHAEFER Master 30" Direct-Drive High Velocity Floor Fan, 8,500 CFM, 1/3 HP (MAC-30BCT)
- SCHAEFER Standard-Duty Industrial Fan 8" Non-Oscillating, 115VAC, 450 CFM (VK8)
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM (GVK20)
- AIRMASTER FAN Fan 30 Wall Mount Fan 1/3 HP 8402 CFM (37145)
- Schaefer Air Circulators