Shop All Air Circulators
Schaefer
OSHA Pedestal Fan 115VAC ,
Mfr # 36PFR
Zoro # G6020651
product price: $601.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$601.99
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Motor HP 1/2
- Color White
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # 36PFR
- Zoro # G6020651
- UPC # 717490951520
- Country of Origin United States
- Category Air Circulators
Details
Item | OSHA Pedestal Fan |
Voltage | 115VAC |
Motor HP | 1/2 |
Color | White |
Application | Air Circulator |
Description
OSHA Pedestal Fan, White 36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 626599R L160 Man Limitc (626599R)
- AMERI-VENT Offset Chimney 30Deg 6In 3Wall (6HS-030)
- RW BECKETT Cad Cell Detector, 54 (7135U)
- BLACK & DECKER 9'' Twin Window Fan, Manual (BFW9M)
- SCHAEFER Master 24" Direct Drive High Velocity Drum Fan, 4,000 CFM, 1/4 HP (MAC-24DCT)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36)
- SCHAEFER Master 30" Direct-Drive High Velocity Floor Fan, 8,500 CFM, 1/3 HP (MAC-30BCT)
- SCHAEFER Circulation Fan 20" Oscillating, 115VAC (TW20W)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36-B)
- SCHAEFER Misting Ring Kit , 18" , (MKLP24SO-4B)
- DAYTON Floor Fan 20" Non-Oscillating, 120VAC, 2460/2590/2815 CFM (19RR53)
- Schaefer Air Circulators