Schaefer

OSHA Pedestal Fan 115VAC ,


product price: $629.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Voltage 115VAC
  • Motor HP 1/2
  • Color Black
  • Application Air Circulator
  • Product Type OSHA Pedestal Fan, Black 36"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item OSHA Pedestal Fan
Voltage 115VAC
Motor HP 1/2
Color Black
Application Air Circulator
Product Type OSHA Pedestal Fan, Black 36"

Description

OSHA Pedestal Fan, Black 36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.