Shop All Air Circulators
Schaefer
OSHA Circulation Fan 20" 115VAC
Mfr # 20CFO-B
Zoro # G7494280
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Voltage 115VAC
- Motor HP 1/4
- Color Black
- Blade Dia. 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # 20CFO-B
- Zoro # G7494280
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Blade Dia. | 20" |
Details
Item | OSHA Circulation Fan |
Voltage | 115VAC |
Motor HP | 1/4 |
Color | Black |
Application | Air Circulator |
Description
Circulation Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 67.5k BTU (CBH30-34H)
- REVCOR Blower Whl, Dia 8 in, Width 2 1/4 In (B800-225S)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00500)
- NU-CALGON Condenser Cleaner, Aerosol, 18 fl oz (4291-18)
- SCHAEFER Misting Ring Kit 9" (MKLP12SO-3B)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24W)
- SCHAEFER Master 30" Direct Drive Portable Barrel Fan, 5500 CFM, 1/3 HP (MAC-30D)
- SCHAEFER Circulation Fan 30" Oscillating, 115VAC (TW30W)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- TPI INDUSTRIAL Fan Mount, HD Pedestal, Steel, Gray (ACM-P)
- Schaefer Air Circulators