Shop All Air Circulators
Schaefer
Mobile Air Circulator 42" Non-Oscillating, 115VAC, 7700/11,000 CFM
Mfr # VKM42-2-O
Zoro # G2218697
original price:
$1,253.99
5% off
new price: $1,178.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,178.99
Free 30-Day Returns
Key Features
- Blade Diameter 42"
- Oscillation Non-Oscillating
- Air Flow 7700/11,000 CFM
- Voltage 115VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # VKM42-2-O
- Zoro # G2218697
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 42" |
Height | 45-3/4" |
Blade Dia. | 42" |
Outside Dia. | 43-3/4" |
Width | 45-1/2" |
Shaft Dia. | 5/8" |
Max. Depth | 22" |
Cord Length | 5 ft. |
Fan Cord Length | 5 ft |
Depth | 22 in |
Description
Standard-Duty Industrial Fan, Blade Dia. 42 in, Mobile, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 16,600, CFM Low 10,900, Air Velocity @ 20 Ft. 425 fpm, Motor HP 1 hp, Motor RPM 1725/1140, Operating Amps 12.3/5.6, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 565/379, Sound Level 72 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 1129/425, Motor Type Permanent Split Capacitor, Drive Type Belt Drive, Outside Dia. 43-3/4 In., Height 45 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTAMATIC Cool AtticĀ® Galvanized Steel Round Vent, 144" Sq. in NFA, Mill, 1/Pack (VX25)
- MARADYNE Air Return Grill, 2.75"x12" (2223)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 8 3/4 in H. (PVG-600)
- CENTROTHERM Centrotherm ISVL026 InnoFlue Residential SW Gray Rigid Vent Length - 2" D x 72" L (ISVL026)
- SCHAEFER Misting Ring Kit 9" (MKLP12SO-3B)
- SCHAEFER Master 30" Direct-Drive High Velocity Floor Fan, 8,500 CFM, 1/3 HP (MAC-30BCT)
- SCHAEFER Industrial Misting Fan 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM (PVM18)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36)
- SCHAEFER Stainless Steel Washdown Fan, 3 Ph 24" (24CFO-SWDS-3-Q)
- SCHAEFER Mobile Misting Air Circulator 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM (PVM18C)
- PATTERSON High-Velocity Industrial Fan, 3800 cfm (H18C)
- Schaefer Air Circulators