Shop All Air Circulators
Schaefer
Mobile Air Circulator 42" Non-Oscillating, 115VAC, 7700/11,000 CFM
Mfr # VKM42-2-B-O
Zoro # G0470639
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,728.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Diameter 42"
- Oscillation Non-Oscillating
- Air Flow 7700/11,000 CFM
- Voltage 115VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schaefer
- MFR # VKM42-2-B-O
- Zoro # G0470639
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 42" |
Height | 45-3/4" |
Blade Dia. | 42" |
Outside Dia. | 43-3/4" |
Cord Length | 5 ft. |
Width | 45-1/2" |
Shaft Dia. | 5/8" |
Max. Depth | 22" |
Depth | 22 in |
Fan Cord Length | 5 ft |
Description
Standard-Duty Industrial Fan, Blade Dia. 42 in, Mobile, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 16,600, CFM Low 10,900, Air Velocity @ 20 Ft. 425 fpm, Motor HP 1 hp, Motor RPM 1725/1140, Operating Amps 12.3/5.6, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 565/379, Sound Level 72 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 1129/425, Motor Type Permanent Split Capacitor, Drive Type Belt Drive, Outside Dia. 43-3/4 In., Height 45 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- ALL-FILTERS 16X16X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (16162.10 6PK)
- LASKO Hi Velocity Fan 3Spd Osc (U35115)
- DAYTON Intake Louver, Fixed, Drainable, 54H x 60W (20UA85)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24B)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36-B)
- SCHAEFER Pedestal Fan 30" Oscillating, 115VAC (TW30W-PRB)
- SCHAEFER Misting Ring Kit , 18" , (MKLP24SO-4B)
- SCHAEFER Standard-Duty Industrial Fan 24" Non-Oscillating, 115/230VAC, 7860 CFM (GVK24)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 11,700 CFM (VKM36-O)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD04)
- Schaefer Air Circulators