Shop All Air Circulators
Schaefer
Mobile Air Circulator 36" Non-Oscillating, 115VAC, 11,700 CFM
Mfr # VKM36-O
Zoro # G8834463
original price:
$754.99
14% off
new price: $648.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$648.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Diameter 36"
- Oscillation Non-Oscillating
- Air Flow 11,700 CFM
- Voltage 115VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # VKM36-O
- Zoro # G8834463
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Height | 39-3/4" |
Width | 40-3/4" |
Cord Length | 5 ft. |
Shaft Dia. | 5/8" |
Blade Dia. | 36" |
Outside Dia. | 37-3/4" |
Max. Depth | 19-3/4" |
Depth | 19 3/4 in |
Fan Cord Length | 5 ft |
Description
Standard-Duty Industrial Fan, Blade Dia. 36 in, Mobile, Non-Oscillating, 1 Speeds, Voltage 115/230V AC, 1 Phase, CFM High 11,000, Air Velocity @ 20 Ft. 550 fpm, Motor HP 1/2 hp, Motor RPM 825, Operating Amps 7.0/3.5, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 865, Sound Level 75 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 439, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 37-3/4 In., Height 39 3/4 in, Width 40 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENWAL Control Board, 24V (35-665725-121)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Matte Black (92603)
- AIR-CARE 20x30x1 Flex Air Filter (2030F)
- JB INDUSTRIES Manifold Gauge, 4-Valve (26133)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115/230VAC, 11,700 CFM (VKM36-B-O)
- SCHAEFER Misting Ring Kit 26" (MKLP36SO-6B)
- SCHAEFER Stainless Steel Washdown Fan, 3 Ph 24" (24CFO-SWDS-3-Q)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36-B)
- SCHAEFER Misting Ring Kit 15" (MKLP20SO-4B)
- TPI INDUSTRIAL Yoke Mounted Low Velocity NAVY Fan , 12" (N-12)
- Schaefer Air Circulators