Shop All Air Circulators
Schaefer
Mobile Air Circulator 36" Non-Oscillating, 115VAC, 10,900/16,600 CFM
Mfr # VKM36-2-O
Zoro # G8915821
Free Shipping & Returns
$1,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Oscillation Non-Oscillating
- Air Flow 10,900/16,600 CFM
- Voltage 115VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schaefer
- MFR # VKM36-2-O
- Zoro # G8915821
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Height | 39-3/4" |
Outside Dia. | 37-1/4" |
Cord Length | 12 ft. |
Max. Depth | 19-3/4" |
Width | 40-3/4" |
Shaft Dia. | 1/2" |
Blade Dia. | 36" |
Depth | 19 3/4 in |
Fan Cord Length | 12 ft |
Description
Standard-Duty Industrial Fan, Blade Dia. 36 in, Mobile, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 11,000, CFM Low 7700, Air Velocity @ 20 Ft. 600/450 fpm, Motor HP 1/2 hp, Motor RPM 1075/850, Operating Amps 5.2/3.5, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 1075/850, Sound Level 77 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 485/328, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 37-1/4 In., Height 39 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Standard Mechanical Thermostats, 1 H 0 C, Hardwired, 24VAC (1E50N-301)
- TEMPCO Screw Plug Immersion Heater, 21-1/5 In. L (TSP01410)
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 8 (21C095)
- BELIMO Nfbup-S Us Spr.Rtn.Act 120V 60 (NFBUP-S)
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM (GVK20)
- SCHAEFER Master 30" Direct-Drive High Velocity Floor Fan, 8,500 CFM, 1/3 HP (MAC-30BCT)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- SCHAEFER Master 30" Direct Drive Portable Barrel Fan, 5500 CFM, 1/3 HP (MAC-30D)
- SCHAEFER Pedestal Fan Non-Oscillating, 115/208-230VAC (30PF-HL)
- SCHAEFER Misting Ring Kit 26" (MKLP36SO-6B)
- DAYTON Mobile Air Circulator 18" Oscillating, 115VAC, 2950/4550 CFM (13F047)
- Schaefer Air Circulators