Shop All Air Circulators
Schaefer
Misting Ring Kit 9"
Mfr # MKLP12SO-3B
Zoro # G8834524
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 9"
- Material Polyethylene
- Color Black
- Includes Misting Ring, Shut Off Valve with Garden Hose Connection
- Fan Accessory Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schaefer
- MFR # MKLP12SO-3B
- Zoro # G8834524
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 9" |
Outside Dia. | 12" |
Base Dia. | 9" |
Fits Fan Dia. | 12" |
Details
Item | Misting Ring Kit |
Material | Polyethylene |
Color | Black |
Includes | Misting Ring, Shut Off Valve with Garden Hose Connection |
Fan Accessory Material | Polyethylene |
Fan Accessory Color | Black |
Fan Accessory Type | Misting Kit |
For Use With | 12" dia. Fans |
Application | Accessories |
Description
Misting Ring Kit, Fan Accessory Type Misting Kit, Fits Fan Dia. 12 in, For Use With 12 in dia Fans, Base Dia. 9 in, Material Polyethylene, Black, Includes Misting Ring, Shut Off Valve with Garden Hose Connection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Hydra-Krimp AC Hose Crimper (71500-A)
- ECOBEE Ecobee Smart Sensor, PK 2 (EB-RSHM2PK-01)
- QMARK Cabinet Unit Heater Easy Install (CUS94510243FFW)
- DAYTON Roof Curb, 24 In High (4HX57)
- SCHAEFER Standard-Duty Industrial Fan 24" Non-Oscillating, 115/230VAC, 7860 CFM (GVK24)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24W)
- SCHAEFER Master 30" Direct Drive Portable Barrel Fan, 5500 CFM, 1/3 HP (MAC-30D)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24B)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 11,700 CFM (VKM36-O)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (7DJ40)
- Schaefer Air Circulators