Shop All Air Circulators
Schaefer
Misting Ring Kit 26"
Mfr # MKLP36SO-6B
Zoro # G8834481
original price:
$163.99
14% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 26"
- Material Polyethylene
- Color Black
- Includes Misting Ring, Shut Off Valve with Garden Hose Connection
- Fan Accessory Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # MKLP36SO-6B
- Zoro # G8834481
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 26" |
Base Dia. | 26" |
Fits Fan Dia. | 36" |
Details
Item | Misting Ring Kit |
Material | Polyethylene |
Color | Black |
Includes | Misting Ring, Shut Off Valve with Garden Hose Connection |
Fan Accessory Material | Polyethylene |
Fan Accessory Type | Misting Kit |
For Use With | 36" dia. Fans |
Fan Accessory Color | Black |
Application | Accessories |
Description
Misting Ring Kit, Fan Accessory Type Misting Kit, Fits Fan Dia. 36 in, For Use With 36 in dia Fans, Base Dia. 26 in, Material Polyethylene, Black, Includes Misting Ring, Shut Off Valve with Garden Hose Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS BEST Black 4" Collar Metal Roof Vent Cap (12635)
- BLACKMAX Vacuum Gauge, Wireless, 1/4" Flare (VG200W)
- TELEDYNE LAARS Fen35-673902-561 24V Ignition (35-673902-)
- HONEYWELL Smart Thermostat, Black, Plastic, 4 1/2" H (TC500)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- SCHAEFER Pedestal Fan Non-Oscillating, 115/208-230VAC (30PF-HL)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36-B)
- SCHAEFER Pedestal Fan 30" Oscillating, 115VAC (TW30W-PRB)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24B)
- SCHAEFER Standard-Duty Industrial Fan 24" Non-Oscillating, 115/230VAC, 7860 CFM (GVK24)
- GLOBAL INDUSTRIAL 22 High Velocity Dock Fan w/ Yoke Mount, 10000 CFM, 115/240V (293094)
- Schaefer Air Circulators