Shop All Air Circulators
Schaefer
Misting Ring Kit 15"
Mfr # MKLP20SO-4B
Zoro # G8834515
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 15"
- Material Polyethylene
- Color Black
- Includes Misting Ring, Shut Off Valve with Garden Hose Connection
- Fan Accessory Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # MKLP20SO-4B
- Zoro # G8834515
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 15" |
Base Dia. | 15" |
Fits Fan Dia. | 20" |
Details
Item | Misting Ring Kit |
Material | Polyethylene |
Color | Black |
Includes | Misting Ring, Shut Off Valve with Garden Hose Connection |
Fan Accessory Material | Polyethylene |
Fan Accessory Type | Misting Kit |
For Use With | 20" dia. Fans |
Fan Accessory Color | Black |
Application | Accessories |
Description
Misting Ring Kit, Fan Accessory Type Misting Kit, Fits Fan Dia. 20 in, For Use With 20 in dia Fans, Base Dia. 15 in, Material Polyethylene, Black, Includes Misting Ring, Shut Off Valve with Garden Hose Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBUS ELECTRIC 4.5"H 2.3"W 2.3"D Plsc Lne Volt Thrmstat (D2022H10BC)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 3 in Width, 100 ft Length (FTPI-PSA-002-048)
- ALLANSON Oil Burner Ignition Transformer, 120V (2721-605)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGA-2)
- SCHAEFER Pedestal Fan Non-Oscillating, 115/208-230VAC (30PF-HL)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24W)
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM (GVK20)
- SCHAEFER Master 30" Direct-Drive High Velocity Floor Fan, 8,500 CFM, 1/3 HP (MAC-30BCT)
- SCHAEFER Master 24" Direct Drive High Velocity Drum Fan, 4,000 CFM, 1/4 HP (MAC-24DCT)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- PATTERSON High-Velocity Industrial Fan 10" Non-Oscillating, 115VAC, 2470 CFM (F10A)
- Schaefer Air Circulators