Schaefer Marine

Schaefer Stainless Steel Welded Pad Eye, 1-7/8 in. L x 5/8 in. W


product price: $50.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Stainless Steel Welded Pad Eye - 1-7/8 in. L x 5/8 in. W Specifications: Eye Width 3/8 in. 10 mm Eye Height 3/8 in. 10 mm Eye Stock 3/16 in. 5 mm Length 1-7/8 in. 48 mm Width 5/8 in. 16 mm Fasteners 2, #10 RH 5 mm C/C 1-5/16 in. 33 mm SWL 250 lbs 115 kg Weight .5 oz. 14 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.