Shop All Marine & Boat Speakers & Navigation
Schaefer Marine
Schaefer Little Hawk Race Wind Indicator f/Boats up to 8M
Mfr # H007F00
Zoro # G508640286
product price: $32.25
/ea
$32.25
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
- Brand Schaefer Marine
- MFR # H007F00
- Zoro # G508640286
- UPC # 652773100410
- Country of Origin United Kingdom
- Category Marine & Boat Speakers & Navigation
Description
Little Hawk Race Wind Indicator for Boats up to 8M The Little Hawk Race takes the ever popular Mk 1 Wind Indicator, cuts it to a minimal length and provides with a robust and lightweight mounting system. This gives the customer the lightest, least drag Wind Indicator on the market today. With its UV protection there will be no degradation in performance for many years. Ideal for all racing boats up to 8m. The mast clamp is screwed into the mast with two self-tapping screws included. The Little Hawk Race is then pushed into place or removed easily. Specifications: Vane Arm length 16.5cm 6.5 in. Height 14cm 5.5 in. Weight 14 grams
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
- AGS Domestic Poly-Armour PVF Steel Brake Line, 3/16 x 8, PA-308 (PA-308)
- SHAKESPEARE 399-1M 9'6" VHF Antenna (399-1M)
- BOSCH Aerotwin Wiper Blade, 3397009843 (3397009843)
- QUICKCABLE Battery Brush, Side Terminal, Brass, 2 Side (120122-525-001)
- SCHAEFER MARINE Schaefer Little Hawk MK1 Wind Indicator f/Dinghies Up To 6M (H003F00)
- GARMIN NMEA 2000 T Connector (010-11078-00)
- VDO VDO SingleViu 52mm (2-1/16") Fuel Level Gauge - E/F Scale 240-33 Ohm (A2C3833130030)
- BLUE SEA SYSTEMS Blue Sea 8361 AC Rotary Switch Panel 65 Ampere 3 Positions + OFF, 3 Po (8361)
- BEP MARINE BEP Dual Operation VSS & Emergency Parallel - 275A (80-701-0018-00)
- MARETRON Micro Termination Resistor (Female) (TR-CF)
- COBRA ELECTRONICS Fixed Mount Class D VHF Radio w/Built-In GPS Receiver (Includes Flush Mount and Fixed Mount Kits) (MRF77BGPS)
- Schaefer Marine Marine & Boat Speakers & Navigation