Schaefer Marine

Schaefer Investment Cast Pad Eye, 2-1/2 in. OD Base


product price: $83.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Investment Cast Pad Eye - 2-1/2 in. OD Base 316 Stainless Steel includes delrintm base. Order Backing Plate 97-53 separately. Specifications: Eye Width 1 in. 25 mm Eye Height 13/16 in. 21 mm Eye Stock 3/8 in. 10 mm Length 2-1/2 in. 64 mm Width 2-1/2 in. 64 mm Fasteners 4, 1/4 in. FH 6 mm C/C A 1 in. 25 mm C/C B 1-1/2 in. 38 mm SWL 4000 lbs. 1800 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.