Shop All Deck Hardware
Schaefer Marine
Schaefer Furler Pull Back Bracket/Haylard Restrainer, Large
Mfr # 78-75
Zoro # G508640217
product price: $53.35
/ea
$53.35
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
- Brand Schaefer Marine
- MFR # 78-75
- Zoro # G508640217
- UPC # 740507011535
- Country of Origin United States
- Category Deck Hardware
Description
Furler Pull Back Bracket/Haylard Restrainer - Large Halyard Restrainer mounts directly on the front of the mast below the Genoa Halyard sheave. Restrainer in. deflects in. halyard eliminating Halyard Wrap. Halyard Restrainer appropriate for boats from 27' - 53'. Eliminates possibility of halyard wrap with furling systems when properly installed. For halyards up to 5/8 in. 16mm. Uses 4 #10 RH Fasteners. L = 2 in. 51mm, Width = 2-3/4 in. 70mm, SWL = 2000 lbs 907 kg, Weight 4 oz 114 grams
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
- RAILHEAD GEAR Work Light, LED, 3-1/2" L (RH-Arrow B)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1480X6)
- GEARWRENCH Window Molding Remover (KDT2038D)
- MOTORMITE DOUBLE OVERSIZE OIL DRAIN PLUG M12X1.75 (65410)
- SCHAEFER MARINE Schaefer Stainless Steel Cleat, 4.75 in. (60-120)
- SCHAEFER MARINE Schaefer Transom Door Latch Handle, Catch Plate Included (TDH-900)
- BROWNELL BOAT STANDS Brownell Boat Stands BD1 Maxi Heavy-Duty Steel Boat Dolly - 20,000 lbs. (BD1)
- RITCHIE V-537 Explorer Compass Bulkhead Mount (V-537)
- SEA-DOG Smooth Quarter Turn Deck Plate - White - 6" (336160-1)
- PRO-LOK ProLok: PRO-GLO suction cup auto light (PRL-AL6000)
- ATTWOOD Wedge 2 Fixed Post 13 (SP-28913)
- Schaefer Marine Deck Hardware