Shop All Air Circulators
Schaefer
Industrial Misting Fan 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM
Mfr # PVM18
Zoro # G8530322
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Key Features
- Blade Diameter 18"
- Oscillation Non-Oscillating
- Air Flow 1400/1800/2200 CFM
- Voltage 115VAC
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schaefer
- MFR # PVM18
- Zoro # G8530322
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 18" |
Height | 42" |
Cord Length | 25 ft. |
Blade Dia. | 18" |
Max. Depth | 15" |
Width | 24" |
Shaft Dia. | 1/2" |
Outside Dia. | 20" |
Fan Cord Length | 25 ft |
Depth | 15 in |
Description
Industrial Misting Fan, Blade Dia. 18 in, Stationary, Non-Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 2200, CFM Low 1400, Air Velocity @ 20 Ft. 190/270/310 fpm, Motor HP 1/10 hp, Motor RPM 1000/1400/1570, Operating Amps 1.5/1.3/1, Fan Mounting Location Pedestal, Fan Accessory Style Misting, Sound Level 60/52 dBA, Max. Ambient Temp. 107 Degrees F, Hz 60 Hz, Watts 130, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 20 In., Height 42 in, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00013)
- ROBERTSHAW Elec Cook Control, Repl INF-120-4339 (5502-474M)
- AIR HANDLER Mini-Pleat Air Filter, 16x24x2", MERV 14 (4YVD9)
- LASKO 16" Oscillating Stand Fan, S16201 (S16201)
- SCHAEFER Pedestal Fan Non-Oscillating, 115/208-230VAC (30PF-HL)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115/230VAC, 11,700 CFM (VKM36-B-O)
- SCHAEFER Master 30" Direct-Drive High Velocity Floor Fan, 8,500 CFM, 1/3 HP (MAC-30BCT)
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM (GVK20)
- SCHAEFER Misting Ring Kit 15" (MKLP20SO-4B)
- SCHAEFER Standard-Duty Industrial Fan 8" Non-Oscillating, 115VAC, 450 CFM (VK8)
- DAYTON Mobile Floor Fan 24 in Non-Oscillating, 120 V AC, 4200/4550/4950 cfm (61LD83)
- Schaefer Air Circulators