Shop All Air Circulators
Schaefer
High Velocity Industrial Fan, 1100 RPM, WH
Mfr # 24CFO-HE
Zoro # G208578254
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24 in
- Oscillation Non-Oscillating
- Air Flow 5,001/10,000 cfm
- Voltage 115V AC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schaefer
- MFR # 24CFO-HE
- Zoro # G208578254
- UPC # 717490951940
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24 in |
Height | 11 3/4 in |
Width | 26 1/4 in |
Length | 26 1/2 in |
Base Dia. | 24 in |
Height Adjustment | Fixed Height |
Fan Cord Length | 10 ft |
Max. Mounting Height | 12 ft |
Description
High Velocity Industrial Fan, Non-Oscillating, Voltage 115V AC, 1 Phase, Motor HP 1/4 hp, Fan Mounting Location Cart, Ceiling, Pedestal, Wall, Hz 60 Hz, Motor Type 1 Phase, Drive Type Direct Drive, Height 11 3/4 in, Width 26 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 25 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202525)
- FRIGIDAIRE Thermistor (5304471275)
- PATTERSON Mounting Yoke, Steel, Powder Coat (YOKE 30 BLUE)
- PROGRESS LIGHTING Air Pro Hugger - 42" Ceiling Fan (P2524-30)
- SCHAEFER Standard-Duty Industrial Fan 8" Non-Oscillating, 115VAC, 450 CFM (VK8)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- SCHAEFER OSHA Pedestal Fan Non-Oscillating, 115VAC (30PFR-B)
- SCHAEFER Stainless Steel Washdown Fan, 3 Ph 24" (24CFO-SWDS-3-Q)
- SCHAEFER Misting Ring Kit 26" (MKLP36SO-6B)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36-B)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (1VCH4)
- Schaefer Air Circulators