Shop All Air Circulators
Schaefer
High Velocity Industrial Fan, 1100 RPM, WH
Mfr # 20CFO-HE
Zoro # G008578263
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20 in
- Oscillation Non-Oscillating
- Air Flow 2,501/5,000 cfm
- Voltage 115V AC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # 20CFO-HE
- Zoro # G008578263
- UPC # 717490951933
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 20 in |
Height | 12 in |
Base Dia. | 20 in |
Length | 22 1/2 in |
Width | 6 1/4 in |
Height Adjustment | Fixed Height |
Fan Cord Length | 10 ft |
Max. Mounting Height | 10 ft |
Description
High Velocity Industrial Fan, Non-Oscillating, Voltage 115V AC, 1 Phase, Motor HP 1/4 hp, Fan Mounting Location Cart, Ceiling, Pedestal, Wall, Hz 60 Hz, Motor Type 1 Phase, Drive Type Direct Drive, Height 12 in, Width 6 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Evaporative Humidifier Console 3700SF (H12600)
- AIR KING As50 Finish Kit (AS50MBG)
- DAYTON Spark Plug (3651001200)
- SCOTCH 3M Filtrete 20 in. W X 36 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL43-4)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36)
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM (GVK20)
- SCHAEFER Master 24" Direct Drive High Velocity Drum Fan, 4,000 CFM, 1/4 HP (MAC-24DCT)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36-B)
- SCHAEFER Pedestal Fan Non-Oscillating, 115/208-230VAC (30PF-HL)
- SCHAEFER Standard-Duty Industrial Fan 8" Non-Oscillating, 115VAC, 450 CFM (VK8)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 4063/5859/7996 CFM (20957)
- Schaefer Air Circulators