Shop All Fan Parts
Schaefer
Guard Set 36 In Back/Front BKCKVKPA
Mfr # 36BKB / 36BKF
Zoro # G9595424
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number VK36, VK36-3, VKC36, VKC36-3
- Features Material: Steel; Guard Material & Coating: Powder Coated Steel; Product Color: White
- Fits Brand Versa-Kool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With Mfr. Model Number | VK36, VK36-3, VKC36, VKC36-3 |
Item | Guard Set 36 In Back/Front BKCKVKPA |
Features | Material: Steel; Guard Material & Coating: Powder Coated Steel; Product Color: White |
Fits Brand | Versa-Kool |
Description
Guard Set 36 In Back/Front BKCKVKPA, For Use With Grainger Item Number 6ALD8, 6ALD9, 6ALE0, 6ALE1, For Use With Mfr. Model Number VK36, VK36-3, VKC36, VKC36-3, Fits Brand Versa-Kool
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Roof Flashing, Pipe Size 4 In (11911)
- ALL-FILTERS 18X24X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (18242.8 6PK)
- ACCUMULAIR Pleated Air Filter, 8" x 30" x 1", 4 Pack (FB08X30_4)
- HONEYWELL Honeywell Flame Sensor C7027A1023, UV Minipeeper, 0 To 215°F Range, 1/2" Mount (C7027A1023)
- SCHAEFER Guard Set 36 In Back/Front OSHA (36VKBO/36VKFO-B)
- SCHAEFER Blade Aluminum 20 In 3Wing Square 1/2 In (AFB-203SQ)
- SCHAEFER Disc Misting for PVM18 (MISTHUB2)
- SCHAEFER Motor 1HP 115/230V 50/60Hz 1Ph 1Spd (CS782)
- SCHAEFER Blade Aluminum 24 In 3-Wing Square (AFB-243SQ)
- SCHAEFER Blade Galvanized 24 In 5Wing 5/8 In Bore (GFB-245-24)
- DAYTON Replacement Wheel (6366468)
- Schaefer Fan Parts