Shop All Fan Parts
Schaefer
Guard Set 20 In Back/Front Tapered
Mfr # 24PTB / 24PTF
Zoro # G9595433
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Versa-Kool
- Features Diameter: 24"; Material: Steel; Guard Material & Coating: Powder Coated Steel; Product Color: White
- For Use With Mfr. Model Number VK24, VK24-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Fits Brand | Versa-Kool |
Features | Diameter: 24"; Material: Steel; Guard Material & Coating: Powder Coated Steel; Product Color: White |
For Use With Mfr. Model Number | VK24, VK24-3 |
Item | Guard Set 20 In Back/Front Tapered |
Description
Guard Set 20 In Back/Front Tapered, For Use With Grainger Item Number 6ALD6, 6ALD7, For Use With Mfr. Model Number VK24, VK24-3, Fits Brand Versa-Kool
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, PVC (0390-0250-0001)
- WEBSTONE Boiler Drain Valve, 1/2 in., C x C (50672W)
- HONEYWELL Thermostat Cover Kit (14004406-910/U)
- HOSHIZAKI Shutter (215459-01)
- SCHAEFER Motor 1HP 115/230V 50/60Hz 1Ph 1Spd (CS782)
- SCHAEFER Motor 1/4HP 115V 60Hz 1Phase 2Speed (CS240)
- SCHAEFER Disc Misting for PVM18 (MISTHUB2)
- SCHAEFER Motor 1/2HP 115/230/220V 60/50Hz 1Phase (CS102)
- SCHAEFER Motor 1/2HP 115/230V 60Hz 1Phase 1Speed (CS802)
- SCHAEFER Blade Galvanized 36 In 3Wing 5/8 In Bore (GFB-363-22)
- JB INDUSTRIES Splash Guard (PR-40)
- Schaefer Fan Parts