Shop All Fan Parts
Schaefer
Guard Set 20 In Back/Front OSHA
Mfr # 20BGO / 20FGO
Zoro # G9595451
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Schaefer
- For Use With Mfr. Model Number 20FC
- Type 20 in Back/Front, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Guard Set |
Fits Brand | Schaefer |
For Use With Mfr. Model Number | 20FC |
Type | 20 in Back/Front, OSHA |
Description
Guard Set, For Use With Grainger Item Number 6ALD2, For Use With Mfr. Model Number 20FC, Fits Brand Schaefer, Type 20 in Back/Front, OSHA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Refrigerant Evacuation Pump, 14.0 lb. (UVP1.5-110)
- HONEYWELL Rp972A1006 Pnuematic Reversing (RP972A1006)
- DEKTITE Retro Shingle Roof Flash, Up To 6" Range (DSR103B)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 13 (5W433)
- SCHAEFER Motor 1/2HP 115/230/220V 60/50Hz 1Phase (CS102)
- SCHAEFER Motor 1HP 115/230V 50/60Hz 1Ph 1Spd (CS782)
- SCHAEFER Blade Poly 20 In 4-Wing 5/8 In Bore (PFB-204-40)
- SCHAEFER Blade Aluminum 24 In 3-Wing Square (AFB-243SQ)
- SCHAEFER Motor 1/3HP 115/230V 60Hz 1Phase (CS103)
- SCHAEFER Guard Set 20 In Back/Front Tapered (20PTB / 20PTF)
- BROWNING Bx59 Browning Grip Notched (BX59)
- Schaefer Fan Parts