Shop All Air Circulators
This Product is Discontinued
Schaefer
Exhaust Fan 48" 208-230VAC (Discontinued)
Mfr # 485S112-3V
Zoro # G7494055
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Blade Diameter 48"
- Voltage 208-230VAC
- Motor HP 1-1/2
- Number of Blades 5
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # 485S112-3V
- Zoro # G7494055
- UPC # 717490937685
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 48" |
Height | 56" |
Blade Dia. | 48" |
Width | 55-1/2" |
Details
Item | Exhaust Fan |
Voltage | 208-230VAC |
Motor HP | 1-1/2 |
Number of Blades | 5 |
Phase | 3 |
Drive Type | Belt |
Application | Air Circulator |
Description
Slantwall Exhaust Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.