Shop All Air Circulators
Schaefer
Exhaust Fan 48" 115/230VAC
Mfr # 485B1
Zoro # G7493991
product price: $1,688.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,688.99
Free 30-Day Returns
Key Features
- Blade Diameter 48"
- Voltage 115/230VAC
- Motor HP 1
- Number of Blades 5
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # 485B1
- Zoro # G7493991
- UPC # 717490661337
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 48" |
Height | 55" |
Blade Dia. | 48" |
Width | 55" |
Details
Item | Exhaust Fan |
Voltage | 115/230VAC |
Motor HP | 1 |
Number of Blades | 5 |
Phase | 1 |
Application | Air Circulator |
Description
Box Exhaust Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Slow Opening, 1/2 in Inlet Size (36J24-214)
- KMC CONTROLS Temperature Sensor, 4 In. Duct Rigid (STE-1405)
- AIRMASTER FAN Airmaster Fan Portable Utility Blower - 300 CFM (78967)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4C835)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- SCHAEFER Circulation Fan 20" Oscillating, 115VAC (TW20W)
- SCHAEFER Standard-Duty Industrial Fan 8" Non-Oscillating, 115VAC, 450 CFM (VK8)
- SCHAEFER Master 30" Direct Drive Portable Barrel Fan, 5500 CFM, 1/3 HP (MAC-30D)
- SCHAEFER Pedestal Fan Non-Oscillating, 115/208-230VAC (30PF-HL)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24W)
- DAYTON Mounting Bracket, Steel (3PEH3)
- Schaefer Air Circulators