Shop All Air Circulators
Schaefer
Exhaust Fan 36" 115/230VAC
Mfr # 365S12
Zoro # G7493809
product price: $1,473.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,473.99
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Voltage 115/230VAC
- Motor HP 1/2
- Number of Blades 5
- Height 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # 365S12
- Zoro # G7493809
- UPC # 717490621058
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Height | 44" |
Blade Dia. | 36" |
Width | 43-1/2" |
Details
Item | Exhaust Fan |
Voltage | 115/230VAC |
Motor HP | 1/2 |
Number of Blades | 5 |
Drive Type | Belt |
Application | Air Circulator |
Description
Slantwall Exhaust Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 30 In, 115/230V (10D992)
- DAYTON Fanblade, 24 In, 1/2 HP (4HZ06)
- ZORO SELECT Automotive Service Connector, Blue, Low, Connection Size: 14mm Female Side Port (6AWR2)
- CARRIER Oil Pressure Switch (HK06UC001)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36-B)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- SCHAEFER Master 30" Direct Drive Portable Barrel Fan, 5500 CFM, 1/3 HP (MAC-30D)
- SCHAEFER OSHA Pedestal Fan 115VAC , (36PFR)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 10,900/16,600 CFM (VKM36-2-O)
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 24 Diameter, 1/4HP, 7525CFM (585279)
- Schaefer Air Circulators