Shop All Air Circulators
Schaefer
Exhaust Fan 36" 115/230VAC
Mfr # 363B12
Zoro # G7494116
product price: $1,328.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,328.99
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Voltage 115/230VAC
- Motor HP 1/2
- Number of Blades 3
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # 363B12
- Zoro # G7494116
- UPC # 717490343059
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Height | 43" |
Blade Dia. | 36" |
Width | 43" |
Details
Item | Exhaust Fan |
Voltage | 115/230VAC |
Motor HP | 1/2 |
Number of Blades | 3 |
Phase | 1 |
Application | Air Circulator |
Description
Box Exhaust Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 10-3/4 In, 115 V, 1350 CFM @0.800-In (7HL63)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 288W, 1"Wx4'L (BSAT101004)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ41)
- DAYTON Blower Wheel (VTSYT99LWG)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24W)
- SCHAEFER Master 24" Direct Drive High Velocity Drum Fan, 4,000 CFM, 1/4 HP (MAC-24DCT)
- SCHAEFER Circulation Fan 20" Oscillating, 115VAC (TW20W)
- SCHAEFER Pedestal Fan 30" Oscillating, 115VAC (TW30W-PRB)
- SCHAEFER Industrial Misting Fan 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM (PVM18)
- SCHAEFER Pedestal Fan Non-Oscillating, 115/208-230VAC (30PF-HL)
- XPOWER 1/4 HP, 2100 CFM, 1 Amp, 4 Speeds Multipurpose 14" Diameter Air Circulator with Built-in Power Outlets (FC-300A)
- Schaefer Air Circulators