Shop All Belt Driven Exhaust Fans
Schaefer
Exh Fan, D/D, 16 Dia, CFM 3217,115/230 V
Mfr # PFM163P13
Zoro # G8533777
original price:
$621.99
8% off
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive, Preassembled, Adjustable Speed
- Propeller Dia. (In.) 16 in
- HP 1/3 hp
- Voltage 115/230
- Opening Required H (In.) 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schaefer
- MFR # PFM163P13
- Zoro # G8533777
- Country of Origin United States
- Category Belt Driven Exhaust Fans
Dimensions
Propeller Dia. (In.) | 16 in |
Venturi Clearance Dia. (In.) | 18 in |
Shaft Dia. (In.) | 1/2 in |
Height (In.) | 19 1/4 in |
Width (In.) | 19 1/4 in |
Flange Width (In.) | 2 1/4 in |
Max. Depth (In.) | 24 1/2 in |
Overall Width | 19 1/4 in |
Overall Height | 19 1/4 in |
Flange Width | 2 1/4 in |
Overall Diameter | 16 in |
Venturi Diameter | 18 in |
For Cut-Out Length | 19 1/2 in |
Shaft Diameter | 1/2 in |
Profile Height Family | High |
For Cut-Out Width | 19 1/2 in |
For Cut-Out Height | 20 1/2 in |
Blade Diameter | 16 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 24 1/2 in |
Description
Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Polyethylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 3,217 cfm, For Cut-Out Height 20 1/2 in, For Cut-Out Width 19 1/2 in, For Maximum Wall Thickness 10 in, For Minimum Wall Thickness 2 in, Frame Finish Polished, Frame Material Polyethylene, Guard Finish Powder Coated, Guard Material Steel, Guard Type Exhaust, Housing Material Polyethylene, Housing Finish Polished White Polypethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170LB-1C)
- WARRICK CONTROLS Level Control Da 120V 14 Sec Delay (16C1A01414)
- ZORO SELECT 10 in Round Step-Down Ceiling Diffuser, White (4JRL1)
- RANCO Temp Control, SPST, 30" Cap, 17 deg. F (A30-3618)
- SCHAEFER Exh Fan, D/D, 20 Dia, CFM 5143,115/230 V (PFM204P12)
- DAYTON Std Duty Fan, 16,646 cfm, 208-230/460V (7CF21)
- DAYTON Heavy Duty Fan, 18,117 cfm, 115/208-230V (7M8B1)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1AHB3)
- FANTECH Inline Fan, 6 In. Dia. (FG 6M)
- DAYTON Med Duty Fan, 19,480 cfm, 208-230/460V (7M828)
- DAYTON Exh Fan 36 In, Less Drive Pkg, Hvy Duty (1AHB1)
- Schaefer Belt Driven Exhaust Fans