Shop All Belt Driven Exhaust Fans
Schaefer
Exh Fan, B/D, 48 Dia, CFM 23,391,115/230 V
Mfr # FFM485G1
Zoro # G9867085
original price:
$2,670.99
7% off
new price: $2,481.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,481.99
Free 30-Day Returns
Key Features
- Type Belt Drive, Assembled
- Propeller Dia. (In.) 48 in
- HP 1 hp
- Voltage 115/230
- Opening Required H (In.) 56 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # FFM485G1
- Zoro # G9867085
- Country of Origin United States
- Category Belt Driven Exhaust Fans
Dimensions
Propeller Dia. (In.) | 48 in |
Max. Depth (In.) | 26 in |
Flange Width (In.) | 2 3/4 in |
Height (In.) | 55 1/2 in |
Width (In.) | 55 1/4 in |
Venturi Depth (In.) | 13 in |
Venturi Clearance Dia. (In.) | 49 in |
Shaft Dia. (In.) | 5/8 in |
For Cutout HxW | 56 1/4 in x 55 3/4 in |
Overall Width | 55 1/4 in |
Overall Height | 55 1/2 in |
For Cut-Out Width | 55 3/4 in |
For Cut-Out Length | 55 3/4 in |
For Cut-Out Height | 56 1/4 in |
Blade Diameter | 48 in |
Profile Height Family | High |
Overall Depth | 26 in |
Overall Diameter | 48 in |
Manufacturer Warranty Length | 2 yr |
Shaft Diameter | 5/8 in |
Venturi Diameter | 49 in |
Description
Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 23,391 cfm, For Cut-Out Height 56 1/4 in, For Cut-Out Width 55 3/4 in, For Maximum Wall Thickness 12 in, For Minimum Wall Thickness 2 in, Frame Finish Polished, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Exhaust, Housing Material Fiberglass, Housing Finish Polished Tan Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve (700-513)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB11-2-125G)
- LASKO 12" Oscillating Table Fan Wht (D12225)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 24x24" (2GHH3)
- SCHAEFER Exh Fan, D/D, 20 Dia, CFM 5143,115/230 V (PFM204P12)
- MULTIFAN Exhaust Fan, 18 In, 230/460V, 3PH (V4D45K9M71100)
- DAYTON Agricultural Exh Fan, 36in., 3/4 HP, TEAO (7DZ46)
- DAYTON Exhaust Fan, Slantwall, 36In, Belt Drive (44YU09)
- DAYTON Med Duty Fan, 25,839 cfm, 208-230/460V (7M841)
- HESSAIRE PRODUCTS. Hessaire 36" Belt Drive Box Fan 36X550-N, 3/4HP, 1PH, 11590 CFM (36X550-N)
- DAYTON Heavy Duty Fan, 18,117 cfm, 208-230/460V (7M8C3)
- Schaefer Belt Driven Exhaust Fans