Shop All Belt Driven Exhaust Fans
Schaefer
Exh Fan, B/D, 36 Dia, CFM 11,893,115/230 V
Mfr # FFM365G12
Zoro # G9867137
product price: $1,944.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,944.99
Free 30-Day Returns
Key Features
- Type Belt Drive, Assembled
- Propeller Dia. (In.) 36 in
- HP 1/2 hp
- Voltage 115/230
- Opening Required H (In.) 43 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # FFM365G12
- Zoro # G9867137
- UPC # 717490343561
- Country of Origin United States
- Category Belt Driven Exhaust Fans
Dimensions
Propeller Dia. (In.) | 36 in |
Venturi Clearance Dia. (In.) | 37 in |
Flange Width (In.) | 2 1/4 in |
Width (In.) | 42 3/4 in |
Shaft Dia. (In.) | 5/8 in |
Max. Depth (In.) | 25 1/4 in |
Height (In.) | 43 1/8 in |
Venturi Depth (In.) | 10 in |
Overall Width | 42 3/4 in |
Overall Height | 43 1/8 in |
Flange Width | 2 1/4 in |
Venturi Depth | 10 in |
For Cut-Out Length | 43 1/2 in |
For Cut-Out Width | 43 1/2 in |
Profile Height Family | High |
Venturi Diameter | 37 in |
Overall Depth | 25 1/4 in |
For Cut-Out Height | 43 3/4 in |
Overall Diameter | 36 in |
Manufacturer Warranty Length | 2 yr |
Shaft Diameter | 5/8 in |
Blade Diameter | 36 in |
Description
Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 10,250 cfm, For Cut-Out Height 43 3/4 in, For Cut-Out Width 43 1/2 in, For Maximum Wall Thickness 12 in, For Minimum Wall Thickness 2 in, Frame Finish Polished, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Exhaust, Housing Material Fiberglass, Housing Finish Polished Tan Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Key for Thermostat Guard (F336)
- AIR HANDLER Pad Holding Frame, 20x25x1" (5W075)
- CARRIER Blower Wheel (10351002)
- ATLAS Ozonator Dual (Hepa and Active Carbon Filter) Air Purifier with UVC Lamp and Remote Control (D) 1 Year Warranty! (ATL9079D)
- SCHAEFER Exh Fan, D/D, 20 Dia, CFM 5143,115/230 V (PFM204P12)
- DAYTON Exhaust Fan, Slantwall, 36In, Belt Drive (44YU09)
- VOSTERMANS VENTILATION. Multifan Panel Agricultural Fan 12in Diameter Single Phase 240v With Grill (V4E30K2M71100)
- DAYTON Exhaust Fan, 30 In, Less Drive Package (1AHA9)
- DAYTON Heavy Duty Fan, 18,024 cfm, 115/208-230V (7AR63)
- DAYTON Heavy Duty Fan, 26,012 cfm, 208-230/460V (7M8D9)
- TJERNLUND PRODUCTS Radon Fan, First Duct Dia 3In., 120V (RMS160)
- Schaefer Belt Driven Exhaust Fans