Shop All Air Circulators
Schaefer
Drive Control, VFD, 3HP, 400/480V, 3Ph NEMA
Mfr # BDVFD400N1
Zoro # G7493860
product price: $1,036.99
/ea
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Application Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # BDVFD400N1
- Zoro # G7493860
- Country of Origin United States
- Category Air Circulators
Details
Item | Drive Control |
Phase | 3 |
Application | Accessories |
Description
Drive Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 50 ft L, Black (8351040050)
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50653-40)
- MALCO Portable Mini Brake, Pan, Hand Lever (MB48B)
- SENCO Micro Pin Variety 23Ga (A109809)
- SCHAEFER Circulation Fan 30" Oscillating, 115VAC (TW30W)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24B)
- SCHAEFER Misting Ring Kit , 18" , (MKLP24SO-4B)
- SCHAEFER Industrial Misting Fan 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM (PVM18)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- SCHAEFER Master 30" Direct Drive Portable Barrel Fan, 5500 CFM, 1/3 HP (MAC-30D)
- DAYTON Mobile Air Circulator 42" Non-Oscillating, 115VAC, 9000/15,000 CFM (1YNW6)
- Schaefer Air Circulators