Shop All Exhaust and Supply Fan Accessories
Schaefer
Direct Drive, Hazardous Location, 16 in.
Mfr # PFM1600-1-HL
Zoro # G1854651
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive, Hazardous Location
- Blade Dia. 16 in
- Fan Voltage 115/230V AC
- Exhaust/Supply Fan Motor HP 1/3 hp
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # PFM1600-1-HL
- Zoro # G1854651
- UPC # 717490938514
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 16 in |
Profile Height Family | High |
Overall Height | 19 1/4 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 24 1/2 in |
Overall Width | 19 1/4 in |
For Cut-Out Width | 19 1/2 in |
For Cut-Out Height | 20 1/2 in |
Overall Diameter | 16 in |
Blade Diameter | 16 in |
For Cut-Out Length | 19 1/2 in |
Description
Hazardous Location Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Aluminum, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 3,220 cfm, For Cut-Out Height 20 1/2 in, For Cut-Out Width 19 1/2 in, For Maximum Wall Thickness 10 in, For Minimum Wall Thickness 2 in, Frame Finish Polished, Frame Material Polyethylene, Guard Finish Powder Coated, Guard Material Steel, Guard Type Exhaust, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Duct O-Ring, 8 in Duct Dia, Rubber, 8" W, 8" L (8010000980)
- AC LEAK FREEZE AC Leak Freeze, Compressor, 1.5 oz., PK12 (45311)
- DAYTON Gas Unit Heater, NG, 175,000, 2,850 cfm, Direct, Propeller, 1/2 in (55FG69)
- HEATMAXX 36,000 BTU Deluxe Patio Heater (SRPH68)
- AIR CONDITIONING PRODUCTS CO 20 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 20")
- HESSAIRE Guard, Dayton, For 484X37, 484X52 (G10SF)
- CANARM Exhaust Fan, Hazardous Location, 12 In (AX12-4)
- DAYTON Weather Hood, 42 In, Galvanized Steel (1WBW3)
- DAYTON Wall Housing, Galv Steel, For 12 In Fan (3FKF4)
- DAYTON Exhaust Fan Venturi Frame, 20x20, Galv (10E034)
- BROAN Replacement Motor Assembly (BP28)
- Schaefer Exhaust and Supply Fan Accessories