Shop All Air Circulators
Schaefer
Circulation Fan 72" 208-230/460VAC
Mfr # BD72-208460-3
Zoro # G7494326
product price: $4,798.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,798.99
Free 30-Day Returns
Key Features
- Blade Diameter 72"
- Voltage 208-230/460VAC
- Motor HP 3
- Phase 3
- Blade Dia. 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # BD72-208460-3
- Zoro # G7494326
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 72" |
Blade Dia. | 72" |
Details
Item | Circulation Fan |
Voltage | 208-230/460VAC |
Motor HP | 3 |
Phase | 3 |
Application | Air Circulator |
Description
Circulation Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS Rm7896A1012 Controller (RM7896A101)
- CRAFTMADE 52'' Outdoor Standard Blades Brown (B552S-OBR)
- DAYTON Propeller, Dia 3 1/2 In, 37 Deg Pitch (2PYP9)
- DAYTON Valve Rebuild Kit, Instructions, 1 in. (066047)
- SCHAEFER Master 30" Direct Drive Portable Barrel Fan, 5500 CFM, 1/3 HP (MAC-30D)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115/230VAC, 11,700 CFM (VKM36-B-O)
- SCHAEFER Standard-Duty Industrial Fan 8" Non-Oscillating, 115VAC, 450 CFM (VK8)
- SCHAEFER Master 24" Direct Drive High Velocity Drum Fan, 4,000 CFM, 1/4 HP (MAC-24DCT)
- SCHAEFER Industrial Misting Fan 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM (PVM18)
- SCHAEFER Circulation Fan 30" Oscillating, 115VAC (TW30W)
- PATTERSON Mounting Bracket 34" (CW 34 BLUE)
- Schaefer Air Circulators