Shop All Air Circulators
Schaefer
Circulation Fan 36" 115VAC
Mfr # 36CFO-B
Zoro # G7494457
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Voltage 115VAC
- Motor HP 1/2
- Blade Dia. 36"
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # 36CFO-B
- Zoro # G7494457
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Blade Dia. | 36" |
Details
Item | Circulation Fan |
Voltage | 115VAC |
Motor HP | 1/2 |
Application | Air Circulator |
Description
Circulation Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tune Up Kit, For Use With 3VE49C-G (21EX26)
- IMPERIAL MFG ENDCAP(SM END)GV 30GA 4"" (GV0733)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (46013)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31011)
- SCHAEFER Misting Ring Kit 15" (MKLP20SO-4B)
- SCHAEFER Standard-Duty Industrial Fan 8" Non-Oscillating, 115VAC, 450 CFM (VK8)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36)
- SCHAEFER Master 30" Direct-Drive High Velocity Floor Fan, 8,500 CFM, 1/3 HP (MAC-30BCT)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24W)
- SCHAEFER Pedestal Fan 30" Oscillating, 115VAC (TW30W-PRB)
- SURE FLAME Drum Fan 20" 120VAC (FN20)
- Schaefer Air Circulators